Liqua-Seal Conn, Insltd, 3/8" Zn, Mesh
Mfr # LMA-02-E
Zoro # G7211491
product price: $42.89
/eaSold in multiples of 2 for $85.78
Key Features
Conduit Size
44993
UL Specification
E52002
B Dimension (in)
0.5
G Dimension (in)
1.26
Plating Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LMA-02-E
Zoro #
G7211491
UPC #
-
Country of Origin
United States
Dimensions
Conduit Size
44993
B Dimension (in)
0.5
G Dimension (in)
1.26
Inside Body Diameter / Body Bore
0.544
Thread Size
44993
C Dimension (in)
1
F Dimension (in)
0.84
Maximum Knock Out Size (in)
0.701
Details
Item
Liqua-Seal Conn,Insltd,3/8" Zn,Mesh
UL Specification
E52002
Plating Color
Natural
Connector Material
Zinc Plated Malleable Iron
CSA Specification
246699
Body Material
Zinc Plated Malleable Iron
Tab Info
Knockout,Thread Specs,L-Seal Approvals,IP Ratings,Certifications,Ratings/Mtls,Cord/Cable Dia.
Plating Type
Zinc
Cord Grip Type
45 Degree
Thread Type
NPT
Clearance Hole (in)
0.701
Description
Liqua-Seal Conn,Insltd,3/8 In. Zn,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.