Zoro Homepage

LiquaSeal Conn, Insltd, 1/2", Zn Pltd Iron

  • Mfr # LMM-12

  • Zoro # G7212219


product price: $5.19
/ea
Sold in multiples of 16 for $83.04

Key Features

Conduit Size
44928
Clearance Hole (in)
0.906
UL Specification
E52002
B Dimension (in)
0.5
Maximum Knock Out Size (in)
0.906
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LMM-12
Zoro #
G7212219
UPC #
-
Country of Origin
United States

Dimensions

Conduit Size
44928
B Dimension (in)
0.5
Maximum Knock Out Size (in)
0.906
Inside Body Diameter / Body Bore
0.54
C Dimension (in)
1.13
Thread Size
44928
A Dimension (in)
1.47

Details

Item
LiquaSeal Conn,Insltd,1/2",Zn Pltd Iron
Clearance Hole (in)
0.906
UL Specification
E52002
Thread Type
NPT
Tab Info
Knockout,L-Seal Approvals,Ratings/Mtls,Certifications,Cord/Cable Dia.,IP Ratings,Thread Specs
Plating Color
Natural
CSA Specification
28985
Plating Type
Zinc
Cord Grip Type
Straight
Connector Material
Zinc Plated Steel
Body Material
Zinc Plated Steel

Description

LiquaSeal Conn,Insltd,1/2 In.,Zn Pltd Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.