Zoro Homepage

MC Cable Connector, Al, 1/2", .525-.650

  • Mfr # RTK-050-1

  • Zoro # G7212410


product price: $24.39
/ea
Sold in multiples of 4 for $97.56

Key Features

Style - Connector
Straight
Material
Aluminum
Standards
CSA 28985
Conduit Size
1/2
Cable Opening Min.
0.525 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTK-050-1
Zoro #
G7212410
UPC #
-
Country of Origin
United States

Dimensions

Conduit Size
1/2
Trade Size
1/2 in
Knockout Size
0.906 in
Thread Size
1/2
Inside Body Diameter / Body Bore
0.406
Maximum Knock Out Size (In)
0.906

Details

Style - Connector
Straight
Item
MC Cable Connector,Al,1/2",.525-.650
Material
Aluminum
Standards
CSA 28985
Cable Opening Min.
0.525 in
Cable Opening Max.
0.65 in
Maximum Operating Temperature (F)
250
Cable Range
.525 - .650
Minimum Operating Temperature (F)
-40
Bushing Holes
1
Thread Type
NPT
Bushing Material
Neoprene
CSA Specification
28985
Clearance Hole (In)
0.906

Description

MC Cable Connector,Al,1/2 In.,.525-.650

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.