Zoro Homepage

Receptacle, D Key, Fem, 3 Pole, 1 1/4" NPT

  • Mfr # 203S0010P

  • Zoro # G7208341


product price: $20.39
/ea
Sold in multiples of 5 for $101.95

Key Features

IP Rating
IP67
Length (in)
0.93
Insert Material
Nylon
Tab Info
TL APP,ROHS,Knockout Dim,Coupling Nut Mtl,CRT,Cable Cross,Cable Jacket Mtl,IP Ratings
Voltage Rating (DC)
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203S0010P
Zoro #
G7208341
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
0.93
Receptacle Lead Length
1
Maximum Knock Out Size (in)
0.57

Description

Receptacle,D Key,Fem,3 Pole,1 1/4 In. NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.