Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Receptacle, Dual Key, M, 2 Pole, 1, 1/4" NPT

  • Mfr # 202R0010P

  • Zoro # G7208542


product price: $14.59
/ea
Sold in multiples of 5 for $72.95

Key Features

IP Rating
IP67
Voltage Rating (DC)
300
CSA Specification
E165657
Contact Carrier Material
Nylon
Cable Strand
26 X #36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202R0010P
Zoro #
G7208542
UPC #
-
Country of Origin
United States

Dimensions

Receptacle Lead Length
1
Length (in)
0.76
Maximum Knock Out Size (in)
0.57

Details

Item
Receptacle,Dual Key,M,2 Pole,1,1/4" NPT
IP Rating
IP67
Voltage Rating (DC)
300
CSA Specification
E165657
Contact Carrier Material
Nylon
Cable Strand
26 X #36
Maximum Operating Temperature (F)
176
Maximum Operating Temperature (C)
80
Current Rating (amps)
4
Nema Rating
6P
Contact Resistance (Micro Ohms)
5
Minimum Operating Temperature (F)
-4
Receptacle Configuration
Male Straight
Cable Code
Auto
O-Ring Material
Nitrile Rubber
Conductor Color 2
Blue
Voltage Rating (AC)
250
Poles
2
Conductor Color 1
Brown
Insert Material
Nylon
Thread 2
1/4-18 NPT
Thread 1
1/2-20 UNF
Wire Gauge
22 AWG
Connector Style
MicroLink Dual Key
cRU Specification
E165657
Shell Material
Machined Aluminum
Tab Info
ROHS,TL APP,Knockout Dim,IP Ratings,Cable Jacket Mtl,Cable Cross,CRT,Coupling Nut Mtl
Receptacle Lead Jacket Material
PVC
Locknut Material
Steel
Shell Plating
Clear Anodized
Wiring Color Code
Auto CC
Minimum Operating Temperature (C)
-20
Contact Material
Brass, Gold Plated Over Nickel"

Description

Receptacle,Dual Key,M,2 Pole,1,1/4 In. NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.