Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Receptacle Dual Key, M, 3 Pole, 1/2", 18 AWG

  • Mfr # 203P0010N

  • Zoro # G7208387


product price: $17.39
/ea
Sold in multiples of 5 for $86.95

Key Features

IP Rating
IP67
Cable Code
Auto
Receptacle Configuration
Male Straight
Thread 2
1/2-14 NPT
Conductor Color 2
Red/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203P0010N
Zoro #
G7208387
UPC #
-
Country of Origin
United States

Dimensions

Maximum Knock Out Size (in)
0.906
Receptacle Lead Length
1
Length (in)
1

Details

Item
Receptacle Dual Key,M,3 Pole,1/2",18 AWG
IP Rating
IP67
Cable Code
Auto
Receptacle Configuration
Male Straight
Thread 2
1/2-14 NPT
Conductor Color 2
Red/Black
Minimum Operating Temperature (C)
-20
cRU Specification
E165657
Voltage Rating (DC)
300
Voltage Rating (AC)
250
Contact Material
Brass, Gold Plated Over Nickel"
Nema Rating
6P
Thread 1
1/2-20 UNF
Poles
3
Wire Gauge
18 AWG
O-Ring Material
Nitrile Rubber
CSA Specification
E165657
Minimum Operating Temperature (F)
-4
Cable Strand
26 X #36
Contact Resistance (Micro Ohms)
5
Current Rating (amps)
5
Conductor Color 1
Green
Tab Info
TL APP,Cable Cross,ROHS,Knockout Dim,Coupling Nut Mtl,Cable Jacket Mtl,CRT,IP Ratings
Wiring Color Code
Auto CC
Locknut Material
Steel
Maximum Operating Temperature (F)
176
Conductor Color 3
Red/White
Contact Carrier Material
Nylon
Shell Material
Machined Aluminum
Shell Plating
Clear Anodized
Insert Material
Nylon
Connector Style
MicroLink Dual Key
Receptacle Lead Jacket Material
PVC
Maximum Operating Temperature (C)
80

Description

Receptacle Dual Key,M,3 Pole,1/2 In.,18 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.