Zoro Homepage

Receptacle, Etherlink M12, F, 4 Pole, 1 ft.

  • Mfr # E04S0010P24

  • Zoro # G7220278


product price: $20.19
/ea
Sold in multiples of 4 for $80.76

Key Features

Wire Size
24 AWG
IP Rating
IP67
Max. Voltage
125VAC/DC
Temp. Range
-4 Degrees to 167 Degrees F
Number of Conductors
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E04S0010P24
Zoro #
G7220278
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
24 AWG
Length (in)
0.93
Receptacle Lead Length
1

Details

Item
Etherlink Receptacle
IP Rating
IP67
Max. Voltage
125VAC/DC
Temp. Range
-4 Degrees to 167 Degrees F
Number of Conductors
4
Features
Single and Double Ended Options Including an RJ45 Cable Assembly; Available in Male and Female; Straight and 90 Degree Configurations; Receptacles Designed for Conventional Threaded Connections to Ensure Reliable Mating
Max. Amps
4 A
NEMA Rating
6P
Color
White/Orange, White/Green, Orange, Green
For Use With
Industrial Ethernet Systems; Sensor Connectors; Actuators; Panels And Cabinets; Automation Components
Receptacle Configuration
Female Straight
Minimum Operating Temperature (F)
-4
Conductor Color 4
Green
Shell Plating
Black Anodized
Conductor Color 1
White/Orange
O-Ring Material
Nitrile Rubber
Conductor Color 2
White/Green
Voltage Rating (AC)
125
Conductor Color 3
Orange
Shell Material
Machined Aluminum
Wiring Color Code
Ethernet
Insert Material
Nylon
cRU Specification
E165657
Voltage Rating (DC)
125
Locknut Material
Steel
Contact Resistance (Micro Ohms)
5
Cable Code
Euro
Contact Material
Brass, Gold Plated Over Nickel"
Thread 1
M12X1
Contact Carrier Material
Nylon
Receptacle Lead Jacket Material
PVC
Thread 2
1/2-14 NPT
Poles
4
Connector Style
MicroLink Ethernet
Product Type
M12
Maximum Operating Temperature
167 Degrees F

Description

Receptacle,Etherlink M12,F,4 Pole,1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.