Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Receptacle, Mini, Female, 8 Pole, 1 ft.

  • Mfr # 108Q0010M

  • Zoro # G7216863


product price: $55.89
/ea
Sold in multiples of 2 for $111.78

Key Features

Wire Size
16 AWG
IP Rating
IP67
NEMA Rating
6P
Color
Orange, Blue, White/Black Tracer, Black, White, Red, Green, Red/Black Tracer
Number of Conductors
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108Q0010M
Zoro #
G7216863
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
16 AWG
Receptacle Lead Length
1
Length (in)
1.46
Maximum Knock Out Size (in)
0.906

Details

Item
Mini Link Receptacle
IP Rating
IP67
NEMA Rating
6P
Color
Orange, Blue, White/Black Tracer, Black, White, Red, Green, Red/Black Tracer
Number of Conductors
8
Temp. Range
-4 Degrees to 221 Degrees F
Max. Voltage
600VAC/DC
Max. Amps
7 A
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Features
Multiple Hole Bushings in a Variety Of Hole Combinations; Slit Bushings; Embedded O-Rings; Nickel Coated then Gold Plated Contacts for Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped onto Wires Assuring Secure Terminations, Precision Machined Contacts for Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Thread 2
1/2-14 NPT
Wiring Color Code
Auto CC
Connector Style
MiniLink
Thread 1
1-16 UN
Cable Strand
26 X #30
CSA Specification
E165657
Voltage Rating (AC)
600
Conductor Color 4
Black
Insert Material
PVC
Conductor Color 1
Orange
Poles
8
Conductor Color 6
Red
Conductor Color 5
White
Minimum Operating Temperature (F)
-4
Contact Resistance (Micro Ohms)
5
Receptacle Configuration
Female Straight
Shell Material
Machined Aluminum
Conductor Color 8
Red/Black Tracer
Conductor Color 7
Green
Contact Material
Brass, Gold Plated Over Nickel"
Voltage Rating (DC)
600
Locknut Material
Steel
Contact Carrier Material
PVC
cRU Specification
E165657
Conductor Color 3
White/Black Tracer
O-Ring Material
Viton
Receptacle Lead Jacket Material
PVC
Conductor Color 2
Blue
Shell Plating
Black Anodized
Cable Code
Auto
Contact Sleeve
Stainless Steel
Maximum Operating Temperature
221 Degrees F

Description

Receptacle,Mini,Female,8 Pole,1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.