Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Receptacle, Mini, Hi-Temp Sil, M, 2 P, 1 ft.

  • Mfr # 102P0010MHT

  • Zoro # G7214413


product price: $21.19
/ea
Sold in multiples of 4 for $84.76

Key Features

Wire Size
16 AWG
IP Rating
IP67
Max. Voltage
600VAC/DC
Number of Conductors
2
Temp. Range
-58 Degrees to 356 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102P0010MHT
Zoro #
G7214413
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
16 AWG
Length (in)
1.07
Receptacle Lead Length
1
Maximum Knock Out Size (in)
0.906

Details

Item
Mini Link Receptacle
IP Rating
IP67
Max. Voltage
600VAC/DC
Number of Conductors
2
Temp. Range
-58 Degrees to 356 Degrees F
Max. Amps
13 A
NEMA Rating
6P
Color
White, Black
Features
Multiple Hole Bushings in a Variety Of Hole Combinations; Slit Bushings; Embedded O-Rings; Nickel Coated then Gold Plated Contacts for Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped onto Wires Assuring Secure Terminations, Precision Machined Contacts for Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Minimum Operating Temperature (F)
-58
Contact Material
Brass, Gold Plated Over Nickel"
Voltage Rating (AC)
600
Contact Carrier Material
Silicone
Thread 2
1/2-14 NPT
Conductor Color 1
White
Cable Strand
26 X #30
Locknut Material
Steel
Receptacle Lead Jacket Material
Silicone
Contact Resistance (Micro Ohms)
5
Conductor Color 2
Black
Receptacle Configuration
Male Straight
Wiring Color Code
Auto CC
O-Ring Material
Viton
Poles
2
Voltage Rating (DC)
600
Contact Sleeve
Stainless Steel
Insert Material
Silicone
Connector Style
MiniLink
Thread 1
7/8-16 UNS
Shell Material
Machined Aluminum
Cable Code
Auto
Shell Plating
Black Anodized
Maximum Operating Temperature
356 Degrees F

Description

Receptacle,Mini,Hi-Temp Sil,M,2 P,1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.