Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Receptacle, MiniFemale, 6 Pole, 1 ft.

  • Mfr # 106AV0010M

  • Zoro # G7216498


product price: $33.79
/ea
Sold in multiples of 3 for $101.37

Key Features

Wire Size
16 AWG
IP Rating
IP67
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Max. Amps
8 A
Temp. Range
-4 Degrees to 221 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
106AV0010M
Zoro #
G7216498
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
16 AWG
Length (in)
1.94
Receptacle Lead Length
1
Width (in)
1.33
Maximum Knock Out Size (in)
0.906

Details

Item
Mini Link Receptacle
IP Rating
IP67
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Max. Amps
8 A
Temp. Range
-4 Degrees to 221 Degrees F
Number of Conductors
6
Max. Voltage
600VAC/DC
NEMA Rating
6P
Color
White, Red, Green, Orange, Black, Blue
Features
Multiple Hole Bushings in a Variety Of Hole Combinations; Slit Bushings; Embedded O-Rings; Nickel Coated then Gold Plated Contacts for Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped onto Wires Assuring Secure Terminations, Precision Machined Contacts for Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Receptacle Lead Jacket Material
PVC
Conductor Color 4
Orange
Contact Resistance (Micro Ohms)
5
Thread 1
7/8-16 UNS
Minimum Operating Temperature (F)
-4
O-Ring Material
Viton
Shell Material
Machined Aluminum
Voltage Rating (DC)
600
Cable Strand
26 X #30
Locknut Material
Steel
Wiring Color Code
Auto CC
CSA Specification
E165657
Contact Sleeve
Stainless Steel
Cable Code
Auto
Voltage Rating (AC)
600
Insert Material
PVC
Contact Carrier Material
PVC
Shell Plating
Black Anodized
Thread 2
1/2-14 NPT
Conductor Color 5
Black
Conductor Color 6
Blue
Poles
6
Receptacle Configuration
Female 90 Degree
Conductor Color 3
Green
Conductor Color 1
White
Connector Style
MiniLink
Contact Material
Brass, Gold Plated Over Nickel"
cRU Specification
E165657
Conductor Color 2
Red
Maximum Operating Temperature
221 Degrees F

Description

Receptacle,MiniFemale,6 Pole,1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.