Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Receptacle, MiniSize, Male, 2 Pole, 1 ft.

  • Mfr # 102P0010M

  • Zoro # G7216839


product price: $15.79
/ea
Sold in multiples of 5 for $78.95

Key Features

Wire Size
16 AWG
IP Rating
IP67
NEMA Rating
6P
Temp. Range
-4 Degrees to 221 Degrees F
Max. Voltage
600VAC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102P0010M
Zoro #
G7216839
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
16 AWG
Length (in)
1.07
Receptacle Lead Length
1
Maximum Knock Out Size (in)
0.906

Details

Item
Mini Link Receptacle
IP Rating
IP67
NEMA Rating
6P
Temp. Range
-4 Degrees to 221 Degrees F
Max. Voltage
600VAC/DC
Color
White, Black
Features
Multiple Hole Bushings in a Variety Of Hole Combinations; Slit Bushings; Embedded O-Rings; Nickel Coated then Gold Plated Contacts for Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped onto Wires Assuring Secure Terminations, Precision Machined Contacts for Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Number of Conductors
2
Max. Amps
13 A
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Receptacle Configuration
Male Straight
CSA Specification
E165657
Contact Sleeve
Stainless Steel
Conductor Color 2
Black
Voltage Rating (AC)
600
Contact Carrier Material
PVC
Poles
2
Wiring Color Code
Auto CC
Contact Material
Brass, Gold Plated Over Nickel"
Cable Strand
26 X #30
Voltage Rating (DC)
600
Cable Code
Auto
Shell Plating
Black Anodized
Connector Style
MiniLink
Thread 2
1/2-14 NPT
Conductor Color 1
White
Receptacle Lead Jacket Material
PVC
Contact Resistance (Micro Ohms)
5
cRU Specification
E165657
Insert Material
PVC
Minimum Operating Temperature (F)
-4
Locknut Material
Steel
Thread 1
7/8-16 UNS
Shell Material
Machined Aluminum
O-Ring Material
Viton
Maximum Operating Temperature
221 Degrees F

Description

Receptacle,MiniSize,Male,2 Pole,1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.