Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Receptacle, MiniSize, Male, 2 Pole, 1 ft.

  • Mfr # 102U0010M

  • Zoro # G7216680


product price: $21.69
/ea
Sold in multiples of 4 for $86.76

Key Features

Wire Size
16 AWG
IP Rating
IP67
Color
White, Black
Temp. Range
-4 Degrees to 221 Degrees F
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102U0010M
Zoro #
G7216680
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
16 AWG
Length (in)
1.94
Receptacle Lead Length
1
Width (in)
1.33
Maximum Knock Out Size (in)
0.906

Details

Item
Mini Link Receptacle
IP Rating
IP67
Color
White, Black
Temp. Range
-4 Degrees to 221 Degrees F
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Number of Conductors
2
Max. Voltage
600VAC/DC
Max. Amps
13 A
NEMA Rating
6P
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Cable Code
Auto
Locknut Material
Steel
Contact Sleeve
Stainless Steel
Receptacle Configuration
Male 90 Degree
Wiring Color Code
Auto CC
Shell Material
Machined Aluminum
Minimum Operating Temperature (F)
-4
Thread 1
7/8-16 UNS
Receptacle Lead Jacket Material
PVC
Poles
2
Contact Carrier Material
PVC
Insert Material
PVC
Voltage Rating (AC)
600
Contact Material
Brass, Gold Plated Over Nickel"
cRU Specification
E165657
Connector Style
MiniLink
Thread 2
1/2-14 NPT
Conductor Color 1
White
O-Ring Material
Viton
Conductor Color 2
Black
CSA Specification
E165657
Shell Plating
Black Anodized
Voltage Rating (DC)
600
Contact Resistance (Micro Ohms)
5
Cable Strand
26 X #30
Maximum Operating Temperature
221 Degrees F

Description

Receptacle,MiniSize,Male,2 Pole,1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.