Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Recptacl, Mini, Hi-Temp, M Flange, 3 P, 1 ft.

  • Mfr # 103PF0010MHT

  • Zoro # G7214197


product price: $40.99
/ea
Sold in multiples of 2 for $81.98

Key Features

Wire Size
16 AWG
IP Rating
IP67
NEMA Rating
6P
Color
Green, Black, White
Number of Conductors
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103PF0010MHT
Zoro #
G7214197
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
16 AWG
Length (in)
1.07
Receptacle Lead Length
1

Details

Item
Mini Link Receptacle
IP Rating
IP67
NEMA Rating
6P
Color
Green, Black, White
Number of Conductors
3
Temp. Range
-58 Degrees to 356 Degrees F
Max. Amps
13 A
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Max. Voltage
600VAC/DC
Contact Sleeve
Stainless Steel
Conductor Color 1
Green
Connector Style
MiniLink
Insert Material
Silicone
Voltage Rating (AC)
600
O-Ring Material
Viton
Shell Plating
Black Anodized
Minimum Operating Temperature (F)
-58
Cable Code
Auto
Cable Strand
26 X #30
Contact Resistance (Micro Ohms)
5
Poles
3
Receptacle Lead Jacket Material
Silicone
Shell Material
Machined Aluminum
Conductor Color 3
White
Contact Carrier Material
Silicone
Wiring Color Code
Auto CC
Contact Material
Brass, Gold Plated Over Nickel"
Receptacle Configuration
Male Flange Mount
Voltage Rating (DC)
600
Thread 1
7/8-16 UNS
Conductor Color 2
Black
Maximum Operating Temperature
356 Degrees F

Description

Recptacl,Mini,Hi-Temp,M Flange,3 P,1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.