Zoro Homepage

Recptacl, Mini, Hi-Temp, M Flange, 4 P, 1 ft.

  • Mfr # 104PF0010MHT

  • Zoro # G7214188


product price: $44.29
/ea
Sold in multiples of 2 for $88.58

Key Features

Wire Size
16 AWG
IP Rating
IP67
NEMA Rating
6P
Number of Conductors
4
Temp. Range
-58 Degrees to 356 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104PF0010MHT
Zoro #
G7214188
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
16 AWG
Length (in)
1.07
Receptacle Lead Length
1

Description

Recptacl,Mini,Hi-Temp,M Flange,4 P,1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.