Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Remke Rod Closng Supp, Grip, Sngle Eye, 2.00-2.49 2203-020R

Rod Closng Supp, Grip, Sngle Eye, 2.00-2.49 (Discontinued)

  • Mfr # 2203-020R
  • Zoro # G7219779
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2203-020R
Zoro #
G7219779
UPC #
00785411814322
Country of Origin
United States

Dimensions

Mesh Length (in)
21
Mesh Eye Length (in)
16
Mesh Minimum Cable Size (in)
2.49
Mesh Maximum Cable Size (in)
2

Details

Item
Rod Closng Supp,Grip,Sngle Eye,2.00-2.49
Mesh Material
Tin Coated Bronze
Mesh Eye style
Single
Mesh Breaking Strength Approximate (lbs)
3260
Max Cable Range over Jacket (in)
2.49
Mesh Type
Rod Closed
Flammability Rating
UL 94HB
Mesh Description
RR200-SE
Min Cable Range over Jacket (in)
2
Cable Range
2.00 - 2.49

Description

Rod Closng Supp,Grip,Sngle Eye,2.00-2.49

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.