Thread Adapter, M32 Ext Thread, 1-1/4" NPT
Mfr # RAM-32M125F
Zoro # G7226368
product price: $30.99
/eaSold in multiples of 3 for $92.97
Key Features
Pipe Fitting Material
Nickel Plated Aluminum
Pipe Size - Pipe Fitting
1-1/4"
Specific Fitting Shape
Adapter
Basic Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RAM-32M125F
Zoro #
G7226368
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size - Pipe Fitting
1-1/4"
Details
Item
Thread Adapter,M32 Ext Thread,1-1/4" NPT
Pipe Fitting Material
Nickel Plated Aluminum
Specific Fitting Shape
Adapter
Basic Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
Description
Thread Adapter,M32 Ext Thread,1-1/4 In. NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.