Thread Adaptr, PG13.5 Ext Thread, 1/2" NPT
Mfr # RAPG-13.5M50F
Zoro # G7226429
product price: $9.29
/eaSold in multiples of 9 for $83.61
Key Features
Pipe Fitting Material
Nickel Plated Aluminum
Pipe Size - Pipe Fitting
1/2"
Specific Fitting Shape
Adapter
Basic Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RAPG-13.5M50F
Zoro #
G7226429
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size - Pipe Fitting
1/2"
Details
Item
Thread Adaptr,PG13.5 Ext Thread,1/2" NPT
Pipe Fitting Material
Nickel Plated Aluminum
Specific Fitting Shape
Adapter
Basic Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
Description
Thread Adaptr,PG13.5 Ext Thread,1/2 In. NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.