Thread Adaptr, PG29 Ext Thread, 1-1/4" NPT
Mfr # RAPG-29M125F
Zoro # G7226383
product price: $21.19
/eaSold in multiples of 4 for $84.76
Key Features
Pipe Fitting Material
Nickel Plated Aluminum
Pipe Size - Pipe Fitting
1-1/4"
Specific Fitting Shape
Adapter
Basic Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RAPG-29M125F
Zoro #
G7226383
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size - Pipe Fitting
1-1/4"
Details
Item
Thread Adaptr,PG29 Ext Thread,1-1/4" NPT
Pipe Fitting Material
Nickel Plated Aluminum
Specific Fitting Shape
Adapter
Basic Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
Description
Thread Adaptr,PG29 Ext Thread,1-1/4 In. NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.