This item is Discontinued.

Remphos 2' 10W T8, Type A/B, Plastic Lens, 3500K RPT-B-TOTALTUBE-T8-G3-2FT-835-A

2' 10W T8, Type A/B, Plastic Lens, 3500K (Discontinued)

  • Mfr # RPT-B-TOTALTUBE-T8-G3-2FT-835-A
  • Zoro # G806597787
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPT-B-TOTALTUBE-T8-G3-2FT-835-A
Zoro #
G806597787
UPC #
844006011819
Country of Origin
China

Dimensions

Length
2 ft
Width
1"

Details

Fixture Item
LED T8 Lamp
LED Replacement For
17W FL
Color Temperature
3500K
Lumens
1350
Rated Life
100,000 hrs
Fixture Voltage
120/277V (also works on 208V & 240V)
Max. Fixture Wattage
10W
Temp. Range
-30degreeC to 40degreeC
Fixture Housing Material
Copolymer Nano Lens Material
CRI
80+
Standards
cULus Listed; RoHS Compliant, NSF; FCC
Beam Angle
240degree

Description

Comparable to 150W HID. 4 hours of 100% brightness and then 25% for the remainder of the night with one charge. Optional long arm mounting bracket available (RP-SDL-BK-LB-G1). Li-Ion battery lasts at least 1500 charge cycles and is replaceable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.