This item is Discontinued.

Remphos 4' 12W T8, Type A/B, Plastic Lens, 4000K RPT-B-TOTALTUBE-T8-G3-4FT-840-A

4' 12W T8, Type A/B, Plastic Lens, 4000K (Discontinued)

  • Mfr # RPT-B-TOTALTUBE-T8-G3-4FT-840-A
  • Zoro # G406597798
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPT-B-TOTALTUBE-T8-G3-4FT-840-A
Zoro #
G406597798
UPC #
844006010034
Country of Origin
China

Dimensions

Length
4 ft
Width
1"

Details

Fixture Item
LED T8 Lamp
LED Replacement For
32W FL
Color Temperature
4000K
Lumens
1620
Fixture Voltage
120/277V (also works on 208V & 240V)
Rated Life
100,000 hrs
Beam Angle
240degree
Temp. Range
-30degreeC to 40degreeC
Max. Fixture Wattage
12W
Standards
cULus Listed; RoHS Compliant, DLC Listed; NSF; FCC
Fixture Housing Material
Copolymer Nano Lens Material
CRI
80+

Description

2 methods of installation (UL Type A + B). New wide 240degree beam angle. New G3 SMARTSENSE-TLED Intelligent Safety System. Suitable for dry and damp locations. 5 year standard warranty, L70 > 100,000 hrs. New high performance NANO Lens material. New 136 LPW efficacy due to improved driver design, higher efficiency LED chips and high performance NANO Lens.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.