Shop REMPHOS
See all product information
Create Account
IncomingPowerCable, 10', Power Cable, Wht
- Mfr # RP-LBI65-IP-10FT
- Zoro # G425017253
product price:Â
$
33.19
/ea
Key Features
Accessory Type
Power Cable
Material
Plastic
For Use With
LBI 65
Overall Width
1/2 in
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RP-LBI65-IP-10FT
- Zoro #
- G425017253
- UPC #
- 197810014188
- Country of Origin
- China
Dimensions
- Overall Width
- 1/2 in
- Overall Length
- 10 ft
Details
- Item
- Incoming Power Cable
- Accessory Type
- Power Cable
- Material
- Plastic
- For Use With
- LBI 65
- Finish
- White
- Includes
- Lonking Cable
- Compatible Product Type
- LBI 65
Description
Incoming Power Cable, Includes Lonking Cable, For Use With LBI 65, White Finish, Material Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.