Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LEDLightBarKit, 2ftL, 1/8ftW, 120to277VAC

  • Mfr # RP-LBI-G1-2F-6W-40K-WC

  • Zoro # G200933068


product price: $46.49
/ea

Key Features

Light Technology
LED
Nominal Size
2 ft
Lumens
770 lm
Lighting Certification
DLC Premium
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP-LBI-G1-2F-6W-40K-WC
Zoro #
G200933068
UPC #
844006023867
Country of Origin
China

Dimensions

Nominal Size
2 ft
Overall Length
19 1/4 in
Overall Width
1 1/4 in
Overall Height
1 1/4 in
Nominal Width
1/8 ft
Nominal Length
2 ft

Details

Item
LED Light Bar Kit
Light Technology
LED
Lumens
770 lm
Lighting Certification
DLC Premium
Dimmable
Yes
Voltage
120 to 277V AC
Color Temperature
3500K, 4000K, 5000K
Standards
FC Class A, RoHS Compliant, UL Listed
Color Rendering Index
80
Max. Fixture Wattage
6 W, 9 W, 12 W
Series
LEDBARKIT-INTERNAL DRIVER (LBI)
Kit Contents
(1) Flex Setting Cover, (2) Surface Mount Magnetic Clips, (4) 1/4 in Hex Head-Self Drilling Screws
Max. Ambient Temp.
140 Degrees F
Emergency Battery Backup
No
Dimming Method
0-10V
Min. Ambient Temp.
-13 Degrees F
Bulbs Included
No Bulbs Include
Lens Type
HD PC
For Bulb Type
LED
Ambient Temp. Range
-13 Degrees to 140 Degrees F
Lumens per Watt
126 lm/W, 137 lm/W

Description

LED Light Bar Kit, Lumens 770 lm, Lumens Range 0 to 1,999 lm, Light Technology LED, 120 to 277V AC, Lighting Certification DLC Premium, Dimmable Yes, Emergency Battery Backup No, For Bulb Type LED Strip, Overall Height 1 1/4 in, Overall Length 19 1/4 in, Overall Width 1 1/4 in, Color Rendering Index 80, Color Temperature 3500K, 4000K, 5000K, Dimming Method 0-10V, Kit Contents (1) Flex Setting Cover, (2) Surface Mount Magnetic Clips, (4) 1/4 in Hex Head-Self Drilling Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.