Shop REMPHOS

LEDLinkableBarFixture, Wht, PC, 80-3/4"

  • Mfr # RP-LBI65-4F-25W-40K-WC
  • Zoro # G725016888

product price: 
$
96.29
/ea

Key Features

Housing Color
White
Housing Material
Polycarbonate
Mounting Hardware Type
(2) Mounting Brackets, (2) Self-Tapping Screws
For Bulb Shape
Linear
UL/CSA/ETL Listed
ETL Listed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RP-LBI65-4F-25W-40K-WC
Zoro #
G725016888
UPC #
197810004523
Country of Origin
China
Item
LED Linkable Bar Fixture
Housing Color
White
Housing Material
Polycarbonate
Mounting Hardware Type
(2) Mounting Brackets, (2) Self-Tapping Screws
For Bulb Shape
Linear
UL/CSA/ETL Listed
ETL Listed
Ambient Temperature - Maximum
122 Degrees F
IP Rating
IP65
Maximum Fixture Wattage
25 W
Rated Life
100,000 hr
Mounting Style
Bracket, Ceiling, Surface
LED Replacement For
2 Lamp T8
Lumen Selectable
Selectable
Color Selectable
Selectable
Ambient Temperature - Minimum
-22 Degrees F
Lens Shape
Curved
Fixture Type
Liquid Tight
Dimming Method
0-10V
Bulb Included
Integrated LED
Beam Angle
120 Degrees
Color Rendering Index
80
Includes
(2) Mounting Brackets, (2) Self-Tapping Screws, End Cap, Remote Controller
Linkable Up To
40 Fixtures
Series
LBI 65
Voltage
120/277V AC
Light Output
1,920 lm, 4,000 lm
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K, 5700K
For Bulb Type
Integrated LED
Housing Finish
Coated
Dimmable
Yes
Standards
cETLus, DLC Listed, NSF Certified
Mounting Hardware Included
Yes
Sensor Type
Occupancy Sensor

Dimensions

Manufacturers Warranty Length
7 yr
Overall Length
80 3/4 in
Nominal Length
4 ft
Overall Width
1 5/8 in
Overall Height
1 3/4 in

Description

4 ft, Lens Shape Curved, 2700K, 3000K, 3500K, 4000K, 5000K, 5700K, Sensor Type Occupancy Sensor, Mounting Style Bracket, Ceiling, Surface, Linkable Yes, For Bulb Type Integrated LED, LED Replacement For 2 Lamp T8, Bulb Included Integrated LED, Dimmable Yes, LBI 65

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.