Linking Cable, 24 in, Linking Cable, Wht
- Mfr # RP-LBI65-LC-24IN-DIM
- Zoro # G625015271
product price:Â
$
19.95
/ea
Key Features
Material
Plastic
Overall Width
1/2 in
Accessory Type
Linking Cable
Includes
Linking Cable
Overall Length
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RP-LBI65-LC-24IN-DIM
- Zoro #
- G625015271
- UPC #
- 197810014225
- Country of Origin
- China
Dimensions
- Overall Width
- 1/2 in
- Overall Length
- 24 in
Details
- Item
- Linking Cable
- Material
- Plastic
- Accessory Type
- Linking Cable
- Includes
- Linking Cable
- For Use With
- LBI 65
- Finish
- White
- Compatible Product Type
- LBI 65
Description
Linking Cable, Includes Linking Cable, For Use With LBI 65, White Finish, Material Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.