67023 2.15 oz. Grandmas Dont Bug Me Pure Soap Bar; Pack Of 12
- Mfr # 172165
- Zoro # G404162806
product price:Â
$
92.55
/ea
Key Features
Form
Bar
Container Type
Bar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 172165
- Zoro #
- G404162806
- UPC #
- -
- Country of Origin
- United States
- Item
- Hand Soap
- Form
- Bar
- Container Type
- Bar
Description
Features
- Grandma's don't bug me pure soap bar.
- Repels mosquitoes effectively without the use of deet or other chemicals.
- Safe for kids, pleasant smell.
- Won't stain clothing.
- Capacity - 2.15 oz.
- Pack of 12.
- Dimension - 2.5 x 1.9 x 0.88 in.
- Item Weight - 0.13 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.