Shop REMWOOD PRODUCTS
See all product information
Create Account
60018 6 oz. Pure Mild Lye Soap Giant Bar; Pack Of 12
- Mfr # 580706
- Zoro # G904162818
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Form
Bar
Container Type
Bar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 580706
- Zoro #
- G904162818
- UPC #
- -
- Country of Origin
- United States
- Item
- Hand Soap
- Form
- Bar
- Container Type
- Bar
Description
Features
- Capacity - 6 oz.
- Pure mild lye soap, giant bar.
- Used daily, self display carton.
- Pack of 12.
- Dimension - 3.5 x 2.25 x 1.25 in.
- Item Weight - 0.44 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.