Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dantona Battery - 550 mAh - 3 V DC - 1-/ Pack

  • Mfr # COMP-33N RENATA

  • Zoro # G0985243


product price: $3.59
/ea
Sold in multiples of 4 for $14.36

Key Features

Height
1 in
Battery Capacity
550 mAh
Battery Chemistry
Lithium Manganese Dioxide (CR)
Depth
0.2 in
Environmentally Friendly
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COMP-33N RENATA
Zoro #
G0985243
UPC #
728286220447
Country of Origin
Switzerland

Dimensions

Height
1 in
Depth
0.2 in

Details

Item
Battery
Battery Capacity
550 mAh
Battery Chemistry
Lithium Manganese Dioxide (CR)
Environmentally Friendly
Yes
Output Voltage
3 V DC

Description

Battery,3V,Lithium,CR,Renata Back

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.