1/8 in Shank Foam Polishing Bits, 5PK

  • Mfr # LRSRPFOPB

  • Zoro # G616310804


product price:  $8.69
/pk 5, $1.74/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LRSRPFOPB
Zoro #
G616310804
UPC #
-
Country of Origin
United States

Description

1/8 in Foam Polishing Bits: 5 PackThis 5-Pack of Foam Polishing Bits are designed for high performance and durability during metal restoration. Because they can get into all of the nooks and crannies that conventional buffing wheels or pads cannot, they are the perfect tool for hard to reach surfaces. Their tapered and compact design allows for polishing of intricate and angled surfaces such as wheel windows and spokes.After attaching these polishing bits to a multi-tool, drill, or any machine that can accepts a 1/8 in bit and pair it with a liquid metal polish such as our Renegade Red Liquid Metal Polish and apply to the desired areas*Prior to starting your drill or machine, it is important to insert the loaded bit into the wheel/project surface as shown below. this will help to minimize slinging and the deformation of the bit at high speeds that may cause it to blow apart.*The machine should be run at mid-speed while being used to coat and polish the windows of the wheel. Once the liquid polish has has turned a dark gray/black color from being work in, you may use a clean microfiber to clean and remove the polish from the surface. Should additional agitation be required, you may choose to use a coarser terry cloth towel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.