Airway Buffing Wheels, 9 Inch, Pink, 5/8" Center Plate
- Mfr # FAW9X3X5/8N2-16P86PT2
- Zoro # G023515649
product price:Â
$
23.85
/ea
Key Features
Includes
Removable Center Plate
Diameter
9 in
Color
Pink
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FAW9X3X5/8N2-16P86PT2
- Zoro #
- G023515649
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Diameter
- 9 in
Details
- Includes
- Removable Center Plate
- Color
- Pink
Description
Airway Buffing Wheels For Metal Polishing Our Airway Buffing Wheels are expertly crafted using various mill treatments and fabric construction methods to offer wheels with distinct stiffness levels, catering to the specific needs of different metals. Whether you're working with aluminum, stainless steel, or other metals, our range of buffing wheels provides exceptional performance and results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.