Cleaning Grab-N-Go Mini Kit

  • Mfr # LFGRPKR-MK-GRAB

  • Zoro # G716310865


product price: $98.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFGRPKR-MK-GRAB
Zoro #
G716310865
UPC #
-
Country of Origin
United States

Description

Cleaning Grab-N-Go Mini KitThe Cleaning Grab-N-Go Mini Kit is for the Renegade that brings the show with them wherever he or she goes.Use Renegade Rubber, Vinyl, & Plastic Conditioner to hydrate the plastic trim, dashboard, center console, and door panels. Our Renegade Savage APC All-Purpose Cleaner is best for spot cleaning the interior of your vehicle regardless of the type of upholstery. It also works to remove steering wheel build-up and dirt that collects in door panels and creases.Renegade Spot Assassin Water Spot Remover is a safe, non-toxic and non-abrasive water spot remover that targets and eliminates tough water spots on any surface in seconds. Water Spots are normally due to the rich concentration of minerals in the water that takes place when the water dries, and our formula aims to neutralize and remove those deposits.Renegade Red Liquid Metal Polish provides the ultimate show shine finish. Formulated with precision polishing grains, cleaning agents, and sealants, it will leave your aluminum and stainless steel bright, clean, and protected. Routine application will extend your finish and maintain protection.Our famous Renegade Spray Wax is a water-based carnauba formula that quickly and effortlessly adds a residue-free layer of protection to your paint job, vinyl wrap, and wheels, while also helping to prevent water spots.Designed for:Big RigsLifted TrucksMarine ApplicationsMotorcyclesOffroad VehiclesBenefits:Hydrates/cleans plastic trim and interior panelsHelps to prevent the build-up of dirt and grimeProtects paint, vinyl, wheels, and tiresCleaning Grab-N-Go Mini Kit Includes:One 1 12 Ounce bottle of Renegade Red Liquid Metal PolishOne 1 24 Ounce bottle of Renegade Savage APC All-Purpose CleanerOne 1 24 Ounce bottle of Renegade Spray WaxOne 1 24 Ounce bottle of Renegade Spot Assassin Water Spot RemoverOne 1 24 Ounce bottle of Renegade Rubber, Vinyl, & Plastic ConditionerTwo 2 Premium Microfiber Round PadsTwo 2 Premium Microfiber Towels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.