Shop WINDEX
See all product information
Create Account
Glass Cleaner, Liquid, 1 gal, 4 PK
- Mfr # SJN696503CT
- Zoro # G502502078
product price:Â
$
62.15
/pk of 4, $15.54/ea
Key Features
Cleaner Form
Liquid
Container Size
1 gal
Ammonia Free
No
NSF Rating
Not Rated
Primary Chemical
Ammonia-D
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SJN696503CT
- Zoro #
- G502502078
- UPC #
- -
- Country of Origin
- United States
- Item
- Glass Cleaner
- Cleaner Form
- Liquid
- Ammonia Free
- No
- NSF Rating
- Not Rated
- Primary Chemical
- Ammonia-D
- Color
- Blue
- For Use On
- Multi Surface
- Features
- Non-streaking; Phosphate-free
- Application
- Glass Cleaner
- Surfaces for Use On
- Multipurpose
Dimensions
- Container Size
- 1 gal
Description
Glass and multisurface cleaner contains a special glass cleaning formula with exclusive Ammonia-D that leaves glass surfaces sparkling clean with no streaking or film. Ergonomic, easy-to-pour refill bottle makes pouring easy. Windex cleans windows and other types of glass as well as stainless steel, chrome, mirrors, enamel, ceramic tile and porcelain. Formula does not contain phosphates.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.