Zoro Homepage

Graphene Wash & Protect Kit

  • Mfr # LFGRPKR-BD-GWPK

  • Zoro # G316310890


product price: $42.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFGRPKR-BD-GWPK
Zoro #
G316310890
UPC #
-
Country of Origin
United States

Description

Renegade Graphene Wash & Protect Kit KitRenegade's Graphene Wash & Protect Kit consists of our Graphene + Ceramic Wash, our Graphene + Ceramic Spray Coating, and some microfiber towels to aid in the cleaning and application process.Renegade's Graphene Wash & Protect Kit is meant to be used to wash, clean, and protect the glass and painted surfaces of your vehicle.The Graphene + Ceramic Wash contains a proprietary blend of sio2 emulsions, graphene dispersion & premium surfactants that provide cleaning ability, protection and shine to your vehicle's surface. This should be used with the included Chenille Microfiber Wash Mitt.Once the surface has been properly washed, our Graphene + Ceramic Spray Coating will offer hydrophobic properties with enhanced gloss, UV & water spot protection, as well as minor scratch resistance.Designed to:Wash, clean, and protect the painted surfaces of your vehicle.How to Use the Renegade Graphene Wash & Protect Kit:Give your vehicle a generous rinse, including the undercarriage. We want to make sure we remove as much contaminants as possible.Apply 2-3 oz. of Graphene + Ceramic Wash into a Renegade Foam Cannon, Renegade Hose Foam Gun, or bucket to gently pre-soak, loosen and carry away dirt and contaminants.Soak a Microfiber Wash Mitt in the wash solution and gently scrub your vehicle. We recommend starting from the top of your vehicle and making your way down. Doing so will help you to avoid spreading potentially damaging contaminants picked up from the road to the rest of your vehicle. In addition, leave your front and rear bumper for last as you dont want to spread exhaust contaminants and insects onto the rest of your car. Rinse the wash/soap away.To apply the Graphene + Ceramic Spray Coating, simply spray onto the work surface, onto a clean Premium 16 in x 16 in Microfiber Towel, and spread until the surface is evenly coated. Gently buff the surface until any residual coating has been sufficiently dried and worked into the paint or glass.The Renegade Graphene Wash & Protect Kit Includes:One 1 16 Ounce Bottle of Graphene + Ceramic WashOne 1 16 Ounce Bottle of Graphene + Ceramic Spray CoatingThree 3 Premium 16 in x 16 in Microfiber Towels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.