Zoro Homepage

1 gal, Jug, Vegetable Oil, Yellow

  • Mfr # 83053

  • Zoro # G4556657


product price: $63.15
/ea

Key Features

Application
ISO Viscosity Grade
46
Base Formulation
Vegetable Oil
Container Type
Jug
Net Weight
8 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83053
Zoro #
G4556657
UPC #
096523830538
Country of Origin
United States

Dimensions

Size
1 gal

Description

Chain and Wire Rope Lubricant, Jug, Vegetable Oil, No Additives, Not Rated, Renewable Lubricants, 1 gal, -31 Degrees F, 500 Degrees F, Liquid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.