Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 gal., Jug, Vegetable Oil, Yellow

  • Mfr # 83113

  • Zoro # G2390342


product price: $57.19
/ea

Key Features

Application
Bottling Machinery, Ceramic Insulators, Chutes, Conveyors, Food Processing, Freezers, Handling Equipment, Knives, Ovens, Rails, Saws, Slicers, Vending Machines
ISO Viscosity Grade
203
Base Formulation
Vegetable Oil
Container Type
Jug
Size
1 gal.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83113
Zoro #
G2390342
UPC #
096523831139
Country of Origin
United States

Dimensions

Size
1 gal.
Container Size
1 gal

Details

Application
Bottling Machinery, Ceramic Insulators, Chutes, Conveyors, Food Processing, Freezers, Handling Equipment, Knives, Ovens, Rails, Saws, Slicers, Vending Machines
ISO Viscosity Grade
203
Base Formulation
Vegetable Oil
Container Type
Jug
Min. Operating Temp.
-22 Degrees F
Maximum Operating Temperature
250 Degrees F
Flash Point
446 Degrees F
NSF Rating
Not Rated
Pour Point
-22 Degrees F
Color
Yellow
Lubricant NSF Rating
Not Rated
Specific Gravity
0.88
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Series
Biodegradable Air Tool Oil
Max. Operating Temp.
250 Degrees F
Item
Air Tool Lubricant
Standards
ASTM D-5864, EAL, EPA, OSHA Hazard Communication Standard 29 CFR 1910.1200, VGP
For Use With
Air Motors, Chipping Hammers, Grinders, Impact Wrenches, Rotary and Reciprocating Types of Air Tools
Base Oil
Synthetic
Features
Biobased Product, Biodegradable, Super High Viscosity Index
Food Grade Oil
No
Type
Bottle
For Use On
Air Motors, Chipping Hammers, Grinders, Impact Wrenches, Rotary and Reciprocating Types of Air Tools

Description

Air Tool Lubricant, ISO Viscosity Grade 203, Base Oil Synthetic, Container Size 1 gal, Container Type Jug, NSF Rating Not Rated, Min. Operating Temp. -22 Degrees F, Max. Operating Temp. 250 Degrees F, Flash Point 446 Degrees F, Pour Point -22 Degrees F, Color Yellow, ASTM D-5864, EAL, EPA, OSHA Hazard Communication Standard 29 CFR 1910.1200, VGP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.