Zoro Homepage

1 gal., Jug, Vegetable Oil, Yellow

  • Mfr # 87463

  • Zoro # G0429283


product price: $54.79
/ea

Key Features

Application
Lubricating Bearings, Pulleys, Cables, Nuts, Bolts, Conveyors, Rollers
ISO Viscosity Grade
203
Base Formulation
Vegetable Oil
Container Type
Jug
Size
1 gal.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87463
Zoro #
G0429283
UPC #
096523874631
Country of Origin
United States

Dimensions

Size
1 gal.
Container Size
1 gal

Description

Air Tool Lubricant, ISO Viscosity Grade 203, Base Oil Synthetic, Container Size 1 gal, Container Type Jug, NSF Rating Not Rated, Min. Operating Temp. -20 Degrees F, Max. Operating Temp. 446 Degrees F, Flash Point 446 Degrees F, Pour Point -22 Degrees F, Color Yellow, ASTM D-5864, EAL, EPA, OSHA Hazard Communication Standard 29 CFR 1910.1200, VGP, Application Lubricating Bearings, Pulleys, Cables, Nuts, Bolts, Conveyors, Rollers, Specific Gravity 0.88, Food Grade Oil No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.