Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Oil, 1 qt, Bottle, Light Golden

  • Mfr # 82121

  • Zoro # G4606901


product price: $28.89
/ea

Key Features

Container Size
1 qt
Container Type
Bottle
Color
Light Golden
Flash Point
428 Degrees F
Specific Gravity
0.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82121
Zoro #
G4606901
UPC #
096523821215
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Item
Gear Oil
Container Type
Bottle
Color
Light Golden
Flash Point
428 Degrees F
Specific Gravity
0.9
Standards
35VQ-25 (M-2950-S), A-A-50493B Superseding V-V-P-216, A-A-59354 Superseding MIL-H-46001D, Denison T-5D, DIN 51354, GM LS-2, Ultimate Biodegradable(Pw1), US Steel 126, US Steel 127, USDA Biobased Content, USDA BioPreferred Program, V-104C (ASTM D-2882), Vickers 20VQ
Green Certification or Other Recognition
USDA Certified Biobased Product
ISO Viscosity Grade
Not Specified
Base Oil
Semi-Synthetic
Timken OK Load
Not Specified
Viscosity Index
187
Series
Bio-SynXtra Gear Oil
Lubricant NSF Rating
Not Rated
SAE Grade
75W-90
AGMA Standard
GL-5
Pour Point
-55 Degrees F
Application
Manual Transmissions, Differentials, Transfer Cases, (including limited slip (LS) units), and transfer cases, spiral bevel and hypoid gears, differentials and is compatible with hydrocarbon and synthetic PAO based gear oils.
Four-Ball Wear
0.3 mm
Green Environmental Attribute
Product is made from a Rapidly Renewable Resource
Extreme Pressure Use
Yes
NSF Rating
Not Rated
Base Formulation
Synthetic
SAE Viscosity Grade
75W-90
Maximum Operating Temperature
250 Degrees F
Minimum Operating Temperature
-50 Degrees F

Description

Gear Oil, Container Type Bottle, Container Size 1 qt, Series Bio-SynXtra Gear Oil, Viscosity Index 187, Standards 35VQ-25 (M-2950-S), A-A-50493B Superseding V-V-P-216, A-A-59354 Superseding MIL-H-46001D, Denison T-5D, DIN 51354, GM LS-2, Ultimate Biodegradable(Pw1), US Steel 126, US Steel 127, USDA Biobased Content, USDA BioPreferred Program, V-104C (ASTM D-2882), Vickers 20VQ, Base Formulation Synthetic, SAE Viscosity Grade 75W-90, Color Light Golden, Flash Point 428 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.