Zoro Homepage

32 oz., Bottle, Vegetable Oil, Yellow

  • Mfr # 83111

  • Zoro # G1758023


product price: $22.29
/ea

Key Features

Application
Bottling Machinery, Ceramic Insulators, Chutes, Conveyors, Food Processing, Freezers, Handling Equipment, Knives, Ovens, Rails, Saws, Slicers, Vending Machines
ISO Viscosity Grade
203
Base Formulation
Vegetable Oil
Container Type
Bottle
Size
32 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83111
Zoro #
G1758023
UPC #
096523831115
Country of Origin
United States

Dimensions

Size
32 oz.
Container Size
32 oz

Description

Air Tool Lubricant, ISO Viscosity Grade 203, Base Oil Synthetic, Container Size 32 oz, Container Type Bottle, NSF Rating Not Rated, Min. Operating Temp. -22 Degrees F, Max. Operating Temp. 250 Degrees F, Flash Point 446 Degrees F, Pour Point -22 Degrees F, Color Yellow, ASTM D-5864, EAL, EPA, OSHA Hazard Communication Standard 29 CFR 1910.1200, VGP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.