Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Renewable Lubricants 35 lb Extreme Pressure Grease Pail 87504

35 lb Extreme Pressure Grease Pail (Discontinued)

  • Mfr # 87504
  • Zoro # G4635452
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87504
Zoro #
G4635452
UPC #
096523875041
Country of Origin
United States

Dimensions

Size
35 lb.
Container Size
35 lb

Details

Item
Extreme Pressure Grease
Container Type
Pail
NSF Rating
H2 No Food Contact
Series
Bio-Food
Four-Ball Wear
0.43mm
ISO Viscosity Grade
42.1
Dropping Point
520 Degrees F
Timken OK Load
40 lb
Grease Thickener
Aluminum Complex
Type
Extreme Pressure Grease
Grease Color
White
Base Oil
Semi-Synthetic
Min. Operating Temp.
-22 Degrees F
Lubricant NSF Rating
H2 Food Grade
NLGI Grade
2
Standards
ASTM D5864, (PW1), USDA Pio-Prefered, Biobased, EPA-VGP-EAL, NSF Reg. 140453, Catagory Code H1, H2
Viscosity Index
191
Specific Gravity
0.9
Grease Container
Pail
Max. Operating Temp.
300 Degrees F
Application
Bottlers, Breweries, Canneries, Dairies, Dryers,, Fish, Food Packaging, Food Processing Equipment areas Including for Use By Bakeries, Meat, Pharmaceutical Manufacturers for Use on Ovens, Poultry Processors, Processing Industry, Water Treatment
Flash Point
536 Degrees F
Green Certification or Other Recognition
USDA Certified Biobased Product
Color
White
Temp. Range
-22 Degrees to 300 Degrees F
Thickener
Aluminum Complex

Description

Grease, EP Food Grade, High Temp, EP, Product Head Food Grade EP Grease, 35 lb., Size/Net Weight 35 lb., NLGI Grade 2, Color White, Temp. Range -22 to 300 Degrees F, Flash Point 536 Degrees F / 280 Degrees C, Dropping Point 520 Degrees F / 271 Degrees C, Aluminum Complex Base, Specific Gravity 0.9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.