Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Renewable Lubricants Extreme Pressure Grease, Bucket, Amber 88924

Extreme Pressure Grease, Bucket, Amber (Discontinued)

  • Mfr # 88924
  • Zoro # G6525662
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88924
Zoro #
G6525662
UPC #
096523889246
Country of Origin
United States

Dimensions

Container Size
35 lb

Details

Application
Agricultural, Bearings, Construction, Conveyors, Forestry Equipment, Industrial, Marine, Mining Machinery, Motors, Paper Mills, Pumps, Transportation
ISO Viscosity Grade
150-200
Container Type
Bucket
Min. Operating Temp.
-30 Degrees F
Four-Ball Wear
0.45mm
Timken OK Load
45 lb
Flash Point
430 Degrees F
Viscosity Index
50
Dropping Point
350 Degrees F
NSF Rating
Not Rated
Color
Amber
Grease Thickener
Lithium
Max. Operating Temp.
250 Degrees F
Lubricant NSF Rating
Not Rated
Grease Container
Pail
Standards
Does not Contain Polymers Based On Zinc or Toxic Metals, Isocyanate, or Polymers of Urethane
Grease Color
Amber
Series
RLI EP Lithium 300
Type
Lithium Grease
NLGI Grade
2
Item
Extreme Pressure Grease
Green Environmental Attribute
Does Not Contain Polymers Based On Zinc Or Toxic Metals, Isocyanate, Or Polymers Of Urethane
Base Oil
Mineral
Thickener
Lithium

Description

Multipurpose Grease, Lithium, 35 lb., Size/Net Weight 35 lb., NLGI Grade 2, Color Amber, Temp. Range -30 to 250 Degrees F, Dropping Point 350 Degrees F, Lithium Base, High Temperature, High Load Carrying Ability, Resistance to Water, Corrosion Protection, EP, Industrial and Mining Machinery, Transportation, Agricultural, Construction, Forestry Equipment, Paper Mills, Conveyors, Bearings, Motors, Pumps, and Marine, Container Type Bucket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.