5 gal Gear Oil Pail 320 ISO Viscosity, 85W140 SAE, Yellow

  • Mfr # 82454

  • Zoro # G4585691


product price:  $386.99
/ea
Free Shipping & Returns

Key Features

SAE Grade
85W140
Container Size
5 gal
ISO Viscosity Grade
220
Base Oil
Synthetic
Base
Semi-Synthetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
82454
Zoro #
G4585691
UPC #
096523824544
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Gear Oil
SAE Grade
85W140
ISO Viscosity Grade
220
Base Oil
Synthetic
Base
Semi-Synthetic
Series
Bio-SynXtra E.P. Gear Oil
Color
Yellow
Flash Point
521.6 Degrees F
Application
Bevel,Helical,Lubricating Spur,Worm Gears
Specific Gravity
0.93
Container Style
Pail
Standards
,35VQ-25 (M-2950-S),A-A-50493B Superseding V-V-P-216,A-A-59354 Superseding MIL-H-46001D,DIN 51354,DIN 51524,Denison T-5D,GM LS-2,US Steel 126,US Steel 127,USDA BioPreferred Program,USDA Biobased Content,Ultimate Biodegradable(Pw1),V-104C (ASTM D-2882),Vickers 20VQ
Container Type
Pail
Pour Point
-31 Degrees F
Lubricant NSF Rating
Not Rated
Viscosity Index
202
Four-Ball Wear
0.3 mm
Green Certification or Other Recognition
USDA Certified Biobased Product
Timken OK Load
70 lb
Max. Operating Temp.
250 Degrees F
Extreme Pressure Use
Yes
Min. Operating Temp.
-25 Degrees F
Item - Gear Oil
Gear Oil
AGMA Standard
6
NSF Rating
Not Rated
Environmentally Acceptable Lubricant
Yes
Minimum Operating Temperature
-25 Degrees F
Maximum Operating Temperature
250 Degrees F

Description

Oil, Gear, Biodegradable EP Gear Oil, Size 5 gal., Size/Net Weight 43 lb., Viscosity Index 180, ISO Viscosity Grade 320, Viscosity (SUS @ 100 F) 1500, Viscosity (SUS @ 200 F) 120, Temp. Range -25 to 250 Degrees F, Flash Point (F) 545, Pour Point (F) -25.6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.