5 gal Gear Oil Pail 46 ISO Viscosity, 80W85 SAE, Yellow

  • Mfr # 82414

  • Zoro # G4624681


product price:  $334.99
/ea
Free Shipping & Returns

Key Features

SAE Grade
80W85
Container Size
5 gal
ISO Viscosity Grade
46
Base Oil
Synthetic
Base
Semi-Synthetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82414
Zoro #
G4624681
UPC #
096523824148
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Gear Oil
SAE Grade
80W85
ISO Viscosity Grade
46
Base Oil
Synthetic
Base
Semi-Synthetic
Series
Bio-SynXtra
Color
Yellow
Flash Point
483 Degrees F
Application
Bevel,Helical,Lubricating Spur,Worm Gears
Specific Gravity
0.91
Container Style
Pail
Standards
,35VQ-25 (M-2950-S),A-A-50493B Superseding V-V-P-216,A-A-59354 Superseding MIL-H-46001D,DIN 51354,DIN 51524,Denison T-5D,GM LS-2,US Steel 126,US Steel 127,USDA BioPreferred Program,USDA Biobased Content,Ultimate Biodegradable(Pw1),V-104C (ASTM D-2882),Vickers 20VQ
Lubricant NSF Rating
Not Rated
Max. Operating Temp.
250 Degrees F
AGMA Standard
2
Min. Operating Temp.
-40 Degrees F
Pour Point
-44 Degrees F
Timken OK Load
70 lb
Container Type
Pail
Extreme Pressure Use
Yes
Four-Ball Wear
0.33 mm
Item - Gear Oil
Gear Oil
Viscosity Index
191
NSF Rating
Not Rated
SAE Viscosity Grade
15W
Environmentally Acceptable Lubricant
Yes
Maximum Operating Temperature
250 Degrees F
Minimum Operating Temperature
-40 Degrees F

Description

Oil, Gear, Biodegradable EP Gear Oil, Size 5 gal., Size/Net Weight 43 lb., Viscosity Index 173, ISO Viscosity Grade 68, Viscosity (SUS @ 100 F) 330, Viscosity (SUS @ 200 F) 54, Temp. Range -40 to 250 Degrees F, Flash Point (F) 500, Pour Point (F) -40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.