5 gal Pail, Hydraulic Oil, 15 ISO Viscosity, Not Specified SAE

  • Mfr # 81314

  • Zoro # G8724703


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Item - Hydraulic Oils
Hydraulic Oil
Container Size
5 gal
Container Type
Pail
Container Style
Pail
ISO Viscosity Grade
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81314
Zoro #
G8724703
UPC #
096523813142
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item - Hydraulic Oils
Hydraulic Oil
Item
Hydraulic Oil
Container Type
Pail
Container Style
Pail
ISO Viscosity Grade
15
NSF Rating
Not Rated
Base Oil
Synthetic
SAE Grade
Not Specified
Min. Operating Temp.
-76 Degrees F
Base
Vegetable Oil
Color
Yellow
Flash Point
365 Degrees F
Four-Ball Wear
0.4 mm
Lubricant NSF Rating
Not Rated
Max. Operating Temp.
250 Degrees F
Green Certification or Other Recognition
USDA Certified Biobased Product
Standards
ASTM D5864, ISO 14001:1996, ISO 15380, OCED 301B
Application
Anti-Foam, Anti-Oxidation and Demulsibility Properties, Anti-Rust, For use in Hydraulic Systems that require Anti-Wear
Series
Bio-Ultimax 1200LT
Sub-Category
Hydraulic
Specific Gravity
0.88
Pour Point
-76 Degrees F
Viscosity Index
189
Maximum Operating Temperature
250 Degrees F
Minimum Operating Temperature
-76 Degrees F
Product Type
Hydraulic Oil
Zinc-Free
Yes
Environmentally Acceptable Lubricant
Yes

Description

Hydraulic Oil,Natural Ester, Bio-Synthetic Base,Size 5 gal.,Container Type Pail,SAE Grade Not Specified,ISO Viscosity Grade 15,Viscosity Index 178,Color Yellow,Temp. Range -76 Degrees to 365 Degrees F,Pour Point -60 Degrees C,Flash Point 185 Degrees C,Specific Gravity 0.86,Four-Ball Wear 0.4mm,Viscosity @ 40C 13.9 cSt,Viscosity @ 100C 3.8 cSt,Application For Use In Hydraulic Systems That Require Anti-Wear, Anti-Foam, Anti-Rust, Anti-Oxidation and Demulsibility Properties

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.