Zoro Homepage

5 gal, Pail, Semi-Synthetic, Yellow

  • Mfr # 80614

  • Zoro # G8724642


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Application
For Lubrication of Chain Saw Bars, Industrial Chains, Sprockets
ISO Viscosity Grade
100
Base Formulation
Semi-Synthetic
Container Type
Pail
Net Weight
43 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80614
Zoro #
G8724642
UPC #
096523806144
Country of Origin
United States

Dimensions

Size
5 gal

Details

Application
For Lubrication of Chain Saw Bars, Industrial Chains, Sprockets
ISO Viscosity Grade
100
Base Formulation
Semi-Synthetic
Container Type
Pail
Net Weight
43 lb.
Min. Operating Temp.
-20 Degrees F
Maximum Operating Temperature
536 Degrees F
Four-Ball Wear
0.4mm
Flash Point
536 Degrees F
Viscosity Index
196
Lubricant Film
Wet
Primary Additive
No Additives
NSF Rating
Not Rated
Pour Point
-20.2 Degrees F
Color
Yellow
SAE Grade
15W-50
Standards
EPA-VGP-EAL Compliant, Ultimate Biodegradable ASTM D-5864 (PW1), USDA Biobased Content, USDA Biopreferred Program
Item
Chainsaw Lubricants
Properties- Chain and Cable Lubricants
Anti-Wear, Biodegradable
Series
Bio-Pro
Chain and Cable Lubricant Type
Bar and Chain Lubricant
Lubricant NSF Rating
Not Rated
Specific Gravity
0.89
Green Certification or Other Recognition
USDA Certified Biobased Product
VOC Content
0 %
GHS Flammability Rating
Non-Flammable
Relative Humidity
80 %
50 State VOC Compliant
Yes
Operating Temp. Range
-20 Degrees to 536 Degrees F
Water Resistant
Yes
Flammability
Non-Flammable
Equipment Power Source
Battery-operated, Electric, Gas
Physical Form
Liquid
Lubricant Application
Chainsaw Lubricant
Safe on Most Plastics
Yes (Test on Small Area)
Odorless
No
Net Fill
5 gal
USDA Certified Biobased Product
USDA Certified Biobased Product
Chain and Wire Rope Uses
Chainsaw, Wire Rope
Additive Included
Tackifier, Anti-wear, Extreme Pressure
Odor
Not Odorless
Post-Application Film
Wet
Operating Temperature - Minimum
-50 Degrees F
Container Capacity
5 gal
Primary Additives
No Additives
Water Resistance
Water Resistant
Operating Temperature - Maximum
536 Degrees F
Compatible Equipment Power Source
Battery-Operated, Electric, Gas
Compatible Product Type
Chainsaw, Wire Rope
Base Lubricant
Vegetable Oil

Description

Chainsaw Lubricant, Pail, Vegetable Oil, No Additives, Not Rated, Renewable Lubricants, 5 gal, -20 Degrees F, 536 Degrees F, Liquid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.