Zoro Homepage

5 gal, Pail, Vegetable Oil, Yellow

  • Mfr # 82614

  • Zoro # G8724843


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Application
Electrical Connectors, Relays, Circuit Breakers, Transformers, Switchgear, Motors, Hinges, Generators, Controls, Instruments, Communication Assemblies, Electronics, Alarm Systems, Starters, Hand Tools, Modern Plastics, Insulators
ISO Viscosity Grade
32
Base Formulation
Vegetable Oil
Container Type
Pail
Net Weight
43 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82614
Zoro #
G8724843
UPC #
096523826142
Country of Origin
United States

Dimensions

Size
5 gal

Details

Application
Electrical Connectors, Relays, Circuit Breakers, Transformers, Switchgear, Motors, Hinges, Generators, Controls, Instruments, Communication Assemblies, Electronics, Alarm Systems, Starters, Hand Tools, Modern Plastics, Insulators
ISO Viscosity Grade
32
Base Formulation
Vegetable Oil
Container Type
Pail
Net Weight
43 lb.
Min. Operating Temp.
-25 Degrees F
Maximum Operating Temperature
435 Degrees F
Flash Point
435 Degrees F
Viscosity Index
216
Lubricant Film
Wet
Primary Additive
No Additives
NSF Rating
Not Rated
Color
Yellow
SAE Grade
20
Item
Chain & Wire Rope Lubricant
Green Certification or Other Recognition
USDA Certified Biobased Product
Chain and Cable Lubricant Type
Chain and Wire Rope Lubricant
VOC Content
0 %
Series
Bio-E.P.
Specific Gravity
0.91
Lubricant NSF Rating
Not Rated
Properties- Chain and Cable Lubricants
Anti-Oxidant, Anti-Rust, Biodegradable, Cold Flow Technology, Fire Resistance
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Standards
EP Gear Lubes (API GL-3), EPA-VGP-EAL Compliant, Ultimately Biodegradable (PW1) ASTM D-5864 (PW1), USDA Biobased Content (Meets/Exceeds), USDA Biopreferred Program
GHS Flammability Rating
Non-Flammable
Physical Form
Liquid
50 State VOC Compliant
Yes
Chain and Wire Rope Uses
Chain, Wire Rope
Odorless
No
Operating Temp. Range
-25 Degrees to 435 Degrees F
Relative Humidity
80 %
Safe on Most Plastics
Yes (Test on Small Area)
Lubricant Application
Chain and Wire Rope Lubricant
Flammability
Non-Flammable
Water Resistant
Yes
USDA Certified Biobased Product
USDA Certified Biobased Product
Net Fill
5 gal
Additive Included
Graphite
Primary Additives
No Additives
Container Capacity
5 gal
Post-Application Film
Wet
Odor
Not Odorless
Operating Temperature - Minimum
-50 Degrees F
Operating Temperature - Maximum
435 Degrees F
Compatible Product Type
Chain, Wire Rope
Base Lubricant
Vegetable Oil
Water Resistance
Water Resistant

Description

Chain and Wire Rope Lubricant, Pail, Vegetable Oil, No Additives, Not Rated, Renewable Lubricants, 5 gal, -25 Degrees F, 435 Degrees F, Liquid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.