Zoro Homepage

5 gal, Pail, Vegetable Oil, Yellow

  • Mfr # 83054

  • Zoro # G4594563


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Application
Designed to provide high anti-wear, EP, and anti-rust protection. They provid a water displacing, corrosion inhibiting waxy film that is especially effective in protecting ferrous metals in salt and acid fume (hydrochloric acid) environments and against high humidity. They protect steel cables, pulleys, sliding surfaces, and threads against damage from corrosion, galling or seizure. Other applications including: steel chains, slideways, and hinge pins.
ISO Viscosity Grade
46
Base Formulation
Vegetable Oil
Container Type
Pail
Net Weight
43 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83054
Zoro #
G4594563
UPC #
096523830545
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Application
Designed to provide high anti-wear, EP, and anti-rust protection. They provid a water displacing, corrosion inhibiting waxy film that is especially effective in protecting ferrous metals in salt and acid fume (hydrochloric acid) environments and against high humidity. They protect steel cables, pulleys, sliding surfaces, and threads against damage from corrosion, galling or seizure. Other applications including: steel chains, slideways, and hinge pins.
ISO Viscosity Grade
46
Base Formulation
Vegetable Oil
Container Type
Pail
Net Weight
43 lb.
Min. Operating Temp.
-31 Degrees F
Maximum Operating Temperature
500 Degrees F
Flash Point
473 Degrees F
Viscosity Index
181
Lubricant Film
Wet
Primary Additive
No Additives
NSF Rating
Not Rated
Color
Yellow
Chain and Cable Lubricant Type
Chain and Cable Lubricant
Base
Vegetable Oil
Chemical Base
Vegetable Oil
Lubricant NSF Rating
Not Rated
Standards
EP Gear Lubes (API GL-3), EPA-VGP-EAL Compliant, Ultimately Biodegradable (PW1) ASTM D-5864 (PW1), USDA Biobased Content (Meets/Exceeds), USDA Biopreferred Program
Lubricant Additives
Graphite
Series
Bio-Chain & Cable
Specific Gravity
0.91
Item
Chain & Wire Rope Lubricant
VOC Content
0 %
SAE Grade
20
Green Certification or Other Recognition
USDA Certified Biobased Product
Properties- Chain and Cable Lubricants
Anti-Oxidant Additives, Anti-Wear Additives; Cold Flow Technology, Fire Resistance, Multi-Metal Corrosion Protection
GHS Flammability Rating
Non-Flammable
Flammability
Non-Flammable
Physical Form
Liquid
Lubricant Base
Vegetable Oil
Relative Humidity
80 %
Chain and Wire Rope Uses
Chain
Net Fill
5 gal
50 State VOC Compliant
Yes
Lubricant Application
Chain and Wire Rope Lubricant
Water Resistant
Yes
Safe on Most Plastics
Yes (Test on Small Area)
Operating Temp. Range
-31 Degrees to 500 Degrees F
USDA Certified Biobased Product
USDA Certified Biobased Product
Odorless
No
Additive Included
Graphite
Base Lubricant
Vegetable Oil
Odor
Not Odorless
Primary Additives
No Additives
Post-Application Film
Wet
Operating Temperature - Minimum
-50 Degrees F
Container Capacity
5 gal
Operating Temperature - Maximum
500 Degrees F
Compatible Product Type
Chain
Water Resistance
Water Resistant

Description

Chain and Wire Rope Lubricant, Pail, Vegetable Oil, No Additives, Not Rated, Renewable Lubricants, 5 gal, -31 Degrees F, 500 Degrees F, Liquid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.