This item is Discontinued.

Renewable Lubricants 55 gal Drum, Hydraulic Oil, 15 ISO Viscosity, Not Specified SAE 81146

55 gal Drum, Hydraulic Oil, 15 ISO Viscosity, Not Specified SAE (Discontinued)

  • Mfr # 81146
  • Zoro # G9928256
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81146
Zoro #
G9928256
UPC #
096523811469
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Item - Hydraulic Oils
Hydraulic Oil
Item
Hydraulic Oil
Container Type
Drum
Container Style
Drum
ISO Viscosity Grade
15
NSF Rating
Not Rated
Base Oil
Vegetable Oil
SAE Grade
Not Specified
Min. Operating Temp.
-45 Degrees F
Max. Operating Temp.
250 Degrees F
Specific Gravity
0.88
Four-Ball Wear
0.3 to 0.4mm
Color
Light Yellow
Timken OK Load
Not Specified
Lubricant NSF Rating
Not Rated
Application
For Use In Hydraulic Systems That Require Anti-Wear, Anti-Foam, Anti-Rust, Anti-Oxidation and Demulsibility Properties
Standards
A-A-59354, ASTM D-5864, EAL, ISO 15380, MIL-H-46001D, VGP
Base
Mineral Oil
Series
Bio-MIL-PRF-32073
Green Certification or Other Recognition
USDA Certified Biobased Product
Sub-Category
Hydraulic
Viscosity Index
172
Flash Point
370 Degrees F
Pour Point
-76 Degrees F

Description

Oil, Hydraulic, Biodegradable Hydraulic Oil, Size 55 gal., Size/Net Weight 450 lb., Viscosity Index 172, ISO Viscosity Grade 15, Viscosity (SUS @ 100 F) 83, Viscosity (SUS @ 200 F) 38.86, Temp. Range -45 to 250 Degrees F, Flash Point (F) 370, Pour Point (F) -76

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.