55 gal Drum, Hydraulic Oil, 32 ISO Viscosity, Not Specified SAE (Discontinued)
- Mfr # 81056
- Zoro # G9928274
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
81056
Zoro #
G9928274
UPC #
096523810561
Country of Origin
United States
Dimensions
Container Size
55 gal
Details
Item
Hydraulic Oil
Item - Hydraulic Oils
Hydraulic Oil
Container Type
Drum
Container Style
Drum
ISO Viscosity Grade
32
NSF Rating
Not Rated
Base Oil
Vegetable Oil
SAE Grade
Not Specified
Min. Operating Temp.
-36 Degrees F
Max. Operating Temp.
250 Degrees F
Viscosity Index
192
Base
Vegetable Oil
Four-Ball Wear
0.3 to 0.4mm
Lubricant NSF Rating
Not Rated
Color
Light Yellow
Standards
Specific Gravity
0.88
Application
Timken OK Load
Not Specified
Pour Point
-50.8 Degrees F
Flash Point
462 Degrees F
Series
Bio-Ultimax 1500
Sub-Category
Hydraulic
Description
Oil, Dielectric Hydraulic, Biodegradable Hydraulic Oil, Size 55 gal., Size/Net Weight 450 lb., Viscosity Index 192, ISO Viscosity Grade ISO 32, Viscosity (SUS @ 100 F) 154, Viscosity (SUS @ 200 F) 43, Temp. Range -36 to 250F, Flash Point (F) 462, Pour Point (F) -51
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.