This item is Discontinued.

Renewable Lubricants 55 gal Drum, Hydraulic Oil, 46 ISO Viscosity, 10W-30 SAE 81226

55 gal Drum, Hydraulic Oil, 46 ISO Viscosity, 10W-30 SAE (Discontinued)

  • Mfr # 81226
  • Zoro # G9928247
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81226
Zoro #
G9928247
UPC #
096523812268
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Item - Hydraulic Oils
Hydraulic Oil
Item
Hydraulic Oil
Container Style
Drum
Container Type
Drum
ISO Viscosity Grade
46
NSF Rating
Not Rated
Base Oil
Vegetable Oil
SAE Grade
10W-30
Min. Operating Temp.
-30 Degrees F
Sub-Category
Hydraulic
Color
Light Yellow
Lubricant NSF Rating
Not Rated
Four-Ball Wear
0.36mm
Pour Point
-49 Degrees F
Max. Operating Temp.
250 Degrees F
Series
Bio-SynXtra
Application
John Deere, Ford, New Holland, Case, Agco, White Farm, Massey-Ferguson, Kubota, Tractor PTO, Wet Break, Differentials, Final Drives, Hydrostatic drives in Farm, Contractor and Industrial Tractors
Flash Point
486 Degrees F
Specific Gravity
0.89
Viscosity Index
202
Standards
Ultimate Biodegradable ASTM D-5864 (Pw1), USDA Biobased Content, USDA BioPreferred Program, EPA-VGP-EAL Compliant, Non-Toxic, Non-Bioaccumulation, Environmentally Acceptable, Full Compliance with Other Applicable Restrictions of FDA, USDA, Oil Spill, and Oil Pollution Prevention Statutes is Recommended; Worker and OSHA Friendly
Base
Biobased Synthetic Oil
Timken OK Load
Not Specified

Description

Oil, Trans-Hydraulic, Biodegradable UTF Hydraulic Fluid, Size 55 gal.., Size/Net Weight 450 lb., SAE Grade 20, Viscosity Index 202, ISO Viscosity Grade 46, Viscosity (SUS @ 100 F) 190, Viscosity (SUS @ 200 F) 45, Temp. Range -30 to 250 Degrees F, Flash Point (F) 485, Pour Point (F) -38

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.