This item is Discontinued.

Renewable Lubricants 55 gal Drum, Hydraulic Oil, 46 ISO Viscosity, Not Specified SAE 87136

55 gal Drum, Hydraulic Oil, 46 ISO Viscosity, Not Specified SAE (Discontinued)

  • Mfr # 87136
  • Zoro # G9927924
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
87136
Zoro #
G9927924
UPC #
096523871364
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Item
Hydraulic Oil
Item - Hydraulic Oils
Hydraulic Oil
Container Type
Drum
Container Style
Drum
ISO Viscosity Grade
46
NSF Rating
H2 No Food Contact
Base Oil
Vegetable Oil
SAE Grade
Not Specified
Min. Operating Temp.
-10 Degrees F
Four-Ball Wear
0.4mm
Lubricant NSF Rating
H2 Food Grade
Viscosity Index
186
Green Certification or Other Recognition
USDA Certified Biobased Product
Series
Bio-Food Grade
Color
Light Yellow
Timken OK Load
Not Specified
Sub-Category
Hydraulic
Specific Gravity
0.87
Pour Point
-35 Degrees F
Base
Vegetable Oil
Flash Point
484 Degrees F
Standards
Environmentally Acceptable, Environmentally Friendly (ISO 15380), EPA-VGP-EAL Compliant, H-2, Non-Bioaccumulation, Non-toxic, NSF H-1, Ultimately Biodegradable (PW1) ASTM D-5864 (Pw1), USDA Biobased Content (Meets/Exceeds), USDA BioPreferred Program
Max. Operating Temp.
250 Degrees F
Application
For Incidental Food Contact In/around Food Processing Equipment

Description

Oil, Hydraulic, Food Grade Hydraulic Oil, Size 55 gal., Size/Net Weight 450 lb., Viscosity Index 186, ISO Viscosity Grade 46, Viscosity (SUS @ 100 F) 190, Viscosity (SUS @ 200 F) 47, Temp. Range -10 to 250 Degrees F, Flash Point (F) 484, Pour Point (F) -22

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.