55 gal., Drum, Lubricant
Mfr # 80006
Zoro # G615832871
product price: $2,898.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
Key Features
Container Type
Drum
Flash Point
294.8 Degrees F
NSF Rating
Not Rated
Color
Yellow
Series
Bio-Penetrating Lubricant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80006
Zoro #
G615832871
UPC #
096523800067
Country of Origin
United States
Details
Container Type
Drum
Flash Point
294.8 Degrees F
NSF Rating
Not Rated
Color
Yellow
Series
Bio-Penetrating Lubricant
Standards
Ultimate Biodegradable ASTM D-5864 (PW1), EPA-VGP-EAL Compliant, Non-Toxic, Non-Bioaccumulation, Environmentally Acceptable, Full Compliance With Other Applicable Restrictions of FDA, USDA, Oil Spill, and
Primary Additives
No Additives
Operating Temperature - Maximum
295 Degrees F
Odor
Odorless
Flammability
Non-Flammable
Post-Application Film
Wet
USDA Certified Biobased Product
USDA Certified Biobased Product
Base Lubricant
Vegetable Oil
Operating Temperature - Minimum
-20 Degrees F
Container Capacity
55 gal
Description
General Purpose Lubricant, Wet, Renewable Lubricants, Bio-Penetrating Lubricant, Net Fill 55 gal, Container Size 55 gal, Lubricant Container Drum, Vegetable Oil, No Additives Primary Additive, Min. Operating Temp. -20 Degrees F, Max. Operating Temp. 295 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Yellow, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point 294.8 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.